20 in. Ductile Iron Mechanical Joint Restraint with Accessories
StarGrip® Series 3000P 20 in. Ductile Iron Mechanical Joint Restraint with Accessories
Frequently Purchased Together
Product Details
- No special tools required for installation
- StarGrip® eliminates tie rods and thrust blocks
- The StarGrip® mechanical joint restraint system is a unique product with a proven design that provides an exceptional restraining system for mechanical joint fitting
- High strength low alloy steel T-bolts and twisted off nut
- The wedges are heat treated to a minimum of 370 BHN
- The wedge assembly is designed to fit specific pipe sizes and is field repairable
- Minimum safety factor of 2:1
- The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
- Standard gland color is black
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
- Collection:
- StarGrip® Series 3000P
- FM Approved:
- No
- Fits Pipe Size:
- 20 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 250#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 75 lb