DESCRIPTION

Star Pipe Products 3/4 in. Polypropylene Mechanical Joint Thread Bolt & Nut Blue

SBOLTCB40FP

Length:

SPECIFICATIONS

Color Finish
Blue
Diameter
3/4 in
End Connection 1
Mechanical Joint
Fitting Size 1
3/4 in
Fitting Size 2
4 in
Length
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY