30 in. Ductile Iron Mechanical Joint Restraint

You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000 30 in. Ductile Iron Mechanical Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000 30 in. Ductile Iron Mechanical Joint Restraint

  • Fast #
  • Part #SSGDP30
  • Item #1757005
  • Manufacturer Part #SGDP30
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • No special tools required for installation
  • StarGrip® eliminates tie rods and thrust blocks
  • The StarGrip® mechanical joint restraint system is a unique product with a proven design that provides an exceptional restraining system for mechanical joint fitting
  • High strength low alloy steel T-bolts and twisted off nut
  • The wedges are heat treated to a minimum of 370 BHN
  • The wedge assembly is designed to fit specific pipe sizes and is field repairable
  • Minimum safety factor of 2:1
  • The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
  • Standard gland color is black
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
Collection:
StarGrip® Series 3000
FM Approved:
Yes
Fits Pipe Size:
30 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
250#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
199 lb