4 in. Megalug PVC Pipe Restraint

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 4 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1104G2
You last purchased this on
 
Star Pipe Products

4 in. Megalug PVC Pipe Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Star Pipe Products 4 in. Clamp Joint Restraint for AWWA C-909 PVCO Pipe, AWWA C-900 PVC Pipe and AWWA C-909 PVC Pipe
Manufacturer Part #PRC1104G2
Star Pipe Products

4 in. Megalug PVC Pipe Restraint

  • Fast #
  • Part #SPRC1104
  • Item #1757011
  • Manufacturer Part #PRC1104
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Restrainers work with push-on pipe bell
  • Rated pressures carry a 2:1 safety factor
  • 360 degree contact, no pipe distortion or point loading
  • 5/8 in x 3-1/2 in clamping bolt
  • 3/4 in-17 TPI restraint bolt
  • Can be installed outside the trench, to ease installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536, ASTM F-844
AWWA:
AWWA C-111
Application:
PVC Pipe
Coating:
Alkyd Enamel
End Connection 1:
Bell End
End Connections:
Bell End
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Material Type:
PVC
Origin:
Global
Pressure Class:
150 psi
Product Type:
Wedge Restraint