5-1/4 in. Cast Iron 2-Piece Slip Valve Box

You last purchased this on
 
Star Pipe Products

5-1/4 in. Cast Iron 2-Piece Slip Valve Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

5-1/4 in. Cast Iron 2-Piece Slip Valve Box

  • Fast #
  • Part #SCWD2PCBX
  • Item #3093414
  • Manufacturer Part #VBCL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 30B
Diameter:
10-13/16 in
Diameter - Inside 1:
8 in
Height:
60 in
Material:
Cast Iron
Product Type:
Slip Valve Box