5-47/50 in. Heavy Duty Water Lid with 2-Skirt
5-47/50 in. Heavy Duty Water Lid with 2-Skirt
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-48 Class 30B
- Diameter:
- 7-37/100 in
- Height:
- 4 in
- Length:
- 5-47/50 in
- Material:
- Cast Iron