6 in. Stainless Steel Bolt

Part #S304SS4000U  |  Item #4286730  |  Manufacturer Part #304SS4000U

Call for Pricing EACH

Fits Pipe Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Joint

Fits Pipe Size: 6 in

Material: Stainless Steel

Material Type: 304L

Product Type: Wedge Restraint