8 in. Ductile Iron Mechanical Joint Restraint with Accessories
This product has been replaced by
Manufacturer Part #SGDPPK08N
8 in. Ductile Iron Mechanical Joint Restraint with Accessories
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No special tools required for installation
- StarGrip ® eliminates tie rods and thrust blocks
- The StarGrip ® mechanical joint restraint system is a unique product with a proven design that provides an exceptional restraining system for mechanical joint fitting
- High strength low alloy steel t-bolts and twisted off nut
- The wedges are heat treated to a minimum of 370 BHN
- The wedge assembly is designed to fit specific pipe sizes and is field repairable
- Minimum safety factor of 2:1
- The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350 psi
- Product Type:
- Joint Restraint
- Type:
- 4-Wedge
- UL Listed:
- Yes