DESCRIPTION

Flanged x Mechanical Joint Ductile Iron C110 Full Body Reducer (Less Accessories)

FBFMRLA

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-111
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
4 in
Material
Ductile Iron
Size
6 in x 4 in