• Cart

DESCRIPTION

Star Pipe Products Mechanical Joint Gasket and Bolt Pack Bag

SMJBSGASP

Diameter:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY