DESCRIPTION

Star Pipe Products Mechanical Joint Gasket with T-Bolt and Nut

SMJBGAS

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Clean Bagged
No
Diameter
18 in
End Connection 1
Mechanical Joint
FM Approved
No
Fitting Size 1
18 in
Fitting Sizes
18 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY