DESCRIPTION

Star Pipe Products Stargrip® Mechanical Joint Wedge Action Restraint

SSGDPGFS30

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
AWWA Specifications
AWWA A-21.11, AWWA C-111
Collection
Stargrip®
End Connection 1
Mechanical Joint
FM Approved
No
Fits Pipe Size
30 in
Length
24 in
Material
Ductile Iron
Type
Wedge Action Restraint
UL Listed
No