DESCRIPTION

Mechanical Joint x Flange Ductile Iron C110 Full Body Reducer (Less Accessories)

FBFRLA

  • PRICE

    SIZE

     

SPECIFICATIONS

AWWA Specifications
AWWA C-111
Ductile Iron Class
C110
End Connection 1
Mechanical Joint
End Connection 2
Flanged
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Ductile Iron
Size
4 in x 3 in