DESCRIPTION

Star Pipe Products Push-On Gasket

IPOG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.53, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-153
Application
Ductile Iron C153 Pipe
Diameter
4 in
End Connection 1
Push On
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Rubber
Size
4 in x 4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday