DESCRIPTION

Star Pipe Products PVC Joint Restraint

SPVCS40D

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Application
PVC Pipe
Fits Pipe Size
4 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday