12 in. Wedge Joint Restraint for Plastic Pressure Pipe
PVC StarGrip® Series 4000 12 in. Wedge Joint Restraint for Plastic Pressure Pipe
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F-593, ASTM F-594 CW
- Application:
- Plastic Pressure Pipe
- Coating:
- Starbond™ TGIC Polyester Powder Coated
- Collection:
- PVC StarGrip® Series 4000
- Diameter - Inside 1:
- 13-33/100 in
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 12 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 304 SS
- Product Type:
- Joint Restraint
- UL Listed:
- Yes