This product requires certification to purchase.

3 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

You last purchased this on
 
Star Pipe Products

PVC Stargrip® Series 4000G2 3 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

  • Fast #
  • Part #SPVC4003G2D
  • Item #7918513
  • Manufacturer Part #PVC4003G2D
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

PVC Stargrip® Series 4000G2 3 in. Wedge Action Restraint for Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe and IPS PVC

  • Fast #
  • Part #SPVC4003G2D
  • Item #7918513
  • Manufacturer Part #PVC4003G2D
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11, ANSI C110, ANSI A21.10, ANSI C153, ANSI A21.53
ASTM:
ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-110, AWWA A-21.10, AWWA C-153, AWWA A-21.53
Application:
Mechanical Joint, AWWA C-900 PVC Pipe, AWWA C-909 PVC Pipe, IPS PVC
Collection:
PVC Stargrip® Series 4000G2
Diameter - Inside 1:
4-9/100 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Origin:
Domestic
Product Type:
Wedge Action Restraint
Weight:
6 lb