24 in. Wedge Restraint For PVC C900 Pipe, Waterworks and Mechanical Joint
PVC StarGrip® Series 4100P 24 in. Wedge Restraint For PVC C900 Pipe, Waterworks and Mechanical Joint
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI C110 A21.10
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-111 A21.10
- Application:
- PVC C900 Pipe, Waterworks, Mechanical Joint
- Collection:
- PVC StarGrip® Series 4100P
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 24 in
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Product Type:
- Restraint