This product requires certification to purchase.

16 in. Bolt Joint Restraint for PVC C900 Pipe

You last purchased this on
 
Star Pipe Products

Series 1100 16 in. Bolt Joint Restraint for PVC C900 Pipe

  • Fast #
  • Part #SPRC111616KSS316ST
  • Item #7680088
  • Manufacturer Part #PRC111616KSS316ST
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Series 1100 16 in. Bolt Joint Restraint for PVC C900 Pipe

  • Fast #
  • Part #SPRC111616KSS316ST
  • Item #7680088
  • Manufacturer Part #PRC111616KSS316ST
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-593 CW, ASTM F-194 Grade 8M
Application:
PVC C900 Pipe
Coating:
Alkyd Enamel
Collection:
Series 1100
End Connection 1:
Bolt
End Connection 2:
Bolt
End Connections:
Bolt
FM Approved:
Yes
Fits Pipe Size:
16 in
Material:
Stainless Steel, Plastic
Material Type:
316 SS, PVC
Product Type:
Joint Restraint