Star Pipe Products

Series 1100C 6 in. Black PVC Restraint

Part #SPRCS11  |  Manufacturer Part #PRCS1106

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI A21.11, ANSI C111

ASTM Specifications: ASTM A-563, ASTM F-844

AWWA Specifications: AWWA A-21.11, AWWA C-111

Application: PVC Pipe

Coating: Black

Collection: Series 1100C

FM Approved: No

Fits Pipe Size: 6 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 150 psi

Origin: Global

Product Type: Restrainer

UL Listed: No