This product requires certification to purchase.

10 in. Clamp Joint Restraint for PVC C900 Pipe

You last purchased this on
 
Star Pipe Products

Series 1200G2 10 in. Clamp Joint Restraint for PVC C900 Pipe

  • Fast #
  • Part #SPRC1210G2SS
  • Item #7680113
  • Manufacturer Part #PRC1210G2SS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Series 1200G2 10 in. Clamp Joint Restraint for PVC C900 Pipe

  • Fast #
  • Part #SPRC1210G2SS
  • Item #7680113
  • Manufacturer Part #PRC1210G2SS
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM F-593 CW, ASTM F-594 CW
AWWA:
AWWA C-111, AWWA A-21.11
Application:
PVC C900 Pipe
Coating:
Alkyd Enamel
Collection:
Series 1200G2
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
Fits Pipe Size:
10 in
Material:
Stainless Steel, Plastic
Material Type:
304, PVC
Origin:
Global
Pressure Class:
200 psi
Product Type:
Joint Restraint