This product requires certification to purchase.

12 in. Wedge Restraint For PVC C900 Pipe, Waterworks and Mechanical Joint

You last purchased this on
 
Star Pipe Products

Series 4000 12 in. Wedge Restraint For PVC C900 Pipe, Waterworks and Mechanical Joint

  • Fast #
  • Part #SPVCPKT4012ND
  • Item #7680184
  • Manufacturer Part #PVCPKT4012ND
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Star Pipe Products

Series 4000 12 in. Wedge Restraint For PVC C900 Pipe, Waterworks and Mechanical Joint

  • Fast #
  • Part #SPVCPKT4012ND
  • Item #7680184
  • Manufacturer Part #PVCPKT4012ND
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-111 A21.11
Application:
PVC C900 Pipe, Waterworks, Mechanical Joint
Collection:
Series 4000
End Connection 1:
Wedge
End Connections:
Wedge
Fits Pipe Size:
12 in
Origin:
Domestic
Product Type:
Restraint