DESCRIPTION

Star Pipe Products Series 4000G2 3 in. Mechanical Joint Starbond PVC Restraint

SPVCS4003G2

Manufacturer Part #: PVCS4003G2

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536, ASTM D-2241, ASTM F-1674
AWWA Specifications
AWWA C-111, AWWA C-900, AWWA C-909
Application
PVC Pipe
Collection
Series 4000G2
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Maximum Pressure
200 psi
UL Listed
No

Print