Stargrip® 24 in. PVC Mechanical Joint Restraint for C900 Pipe Packaged with Accessories

Part #SPVCPK4024  |  Item #1809933  |  Manufacturer Part #PVCPK4024

Fits Pipe Size:

24 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Collection: Stargrip®

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 24 in

Material: Plastic

Material Type: PVC

Product Type: Joint Restraint

UL Listed: Yes