10 in. Mechanical Joint Ductile Iron Wedge Restraint

You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000P 10 in. Mechanical Joint Ductile Iron Wedge Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 3000P 10 in. Mechanical Joint Ductile Iron Wedge Restraint

  • Fast #
  • Part #SSGDPPK10N
  • Item #7533032
  • Manufacturer Part #SGDPPK10N
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Offers 5° deflection on ductile iron pipe
  • Minimum safety factor of 2:1
  • Torque limiting bolts to ensure proper installation
  • Standard gland color is black
  • The wedge assembly is designed to fit specific pipe sizes
  • StarGrip® eliminates tie rods and thrust blocks
  • Wedges are heat treated to a minimum 370 BHN (hardness)
  • For use on all classes of ductile iron pipe
  • StarGrip® may also be used on minimum SCH 40 steel pipe* up to 12"
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
Collection:
StarGrip® Series 3000P
FM Approved:
Yes
Fits Pipe Size:
10 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - High:
350
Pressure Class:
350#
Product Type:
Wedge Action Restraint
UL Listed:
Yes
Weight:
24 lb