6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

You last purchased this on
 
Star Pipe Products

Stargrip® 3000 Series 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

Stargrip® 3000 Series 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #SSGDP06N
  • Item #7533030
  • Manufacturer Part #SGDP06N
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offers 5o deflection on ductile iron pipe
  • Minimum safety factor of 2:1
  • Torque limiting bolts to ensure proper installation
  • Functional with HDPE pipe when a stiffener is installed prior to installation
  • Wedges are heat treated to a minimum 370 BHN (hardness)
  • For use on all classes of ductile iron pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
Stargrip® 3000 Series
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes