30 in. Mechanical Joint PVC Restraint (Less Accessories)

This product has been replaced by

No image available
Star Pipe Products 30 in. Mechanical Joint Restraint for HDPE, IPS PVC, PVC C900 and PVC C905 Pipe
Manufacturer Part #PVC4030GN
You last purchased this on
 
Star Pipe Products

StarGrip® 4000G2 Series 30 in. Mechanical Joint PVC Restraint (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Star Pipe Products 30 in. Mechanical Joint Restraint for HDPE, IPS PVC, PVC C900 and PVC C905 Pipe
Manufacturer Part #PVC4030GN
Star Pipe Products

StarGrip® 4000G2 Series 30 in. Mechanical Joint PVC Restraint (Less Accessories)

  • Fast #
  • Part #SPVC4030
  • Item #3771661
  • Manufacturer Part #PVC4030
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Pipe
Collection:
StarGrip® 4000G2 Series
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
30 in
Material:
Plastic
Material Type:
PVC
UL Listed:
No