4 in. Restraint for Ductile Iron Pipe
StarGrip® Series 3000P 4 in. Restraint for Ductile Iron Pipe
Product Details
Product Details
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM F-593
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron Pipe
- Coating:
- Alkyd Enamel
- Collection:
- StarGrip® Series 3000P
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Length:
- 17 in
- Material:
- Ductile Iron, Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Product Type:
- Wedge Restraint
- UL Listed:
- No
- Weight:
- 23 lb