4 in. Mechanical Joint Joint Restraint for Ductile Iron Pipe
Stargrip® Series 4 in. Mechanical Joint Joint Restraint for Ductile Iron Pipe
Product Details
Product Details
Documents
Specifications
- Application:
- Ductile Iron Pipe
- Coating:
- Fluoropolymer
- Collection:
- Stargrip® Series
- End Connection 1:
- Wedge
- End Connection 2:
- Wedge
- End Connections:
- Wedge
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Global
- Product Type:
- Joint Restraint