8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 8 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

  • Fast #
  • Part #SPVC4008G2
  • Item #7515715
  • Manufacturer Part #PVC4008G2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offers 5o deflection on C900 pipe
  • Minimum safety factor of 2:1
  • Torque limiting bolts to ensure proper installation
  • Functional with HDPE pipe when a stiffener is installed prior to installation
  • Spacer is easily removed when restraint is to be used on IPS PVC pipe
  • Functional with IPS PVC pipe through 12" when the spacer is removed and a transition gasket is supplied
  • Fewer wedges results in quicker installation
  • Rated to the full pressure rating of the pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Plastic Pipe, PVC Pipe, HDPE Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
StarGrip® Series 4000
Diameter - Inside 1:
9-9/50 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
305#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
15 lb
Width:
13-1/4 in