DESCRIPTION

  • Torque limiting bolts to ensure proper installation
  • Offers 5o deflection on C900 pipe
  • Minimum safety factor of 2:1
  • Rated to the full pressure rating of the pipe
  • Fewer wedges results in quicker installation
  • Spacer is easily removed when restraint is to be used on IPS PVC pipe
  • Functional with IPS PVC pipe through 12" when the spacer is removed and a transition gasket is supplied
  • Functional with HDPE pipe when a stiffener is installed prior to installation

Star Pipe Products StarGrip® Series 4000 3 in. Mechanical Joint Ductile Iron Wedge Action Joint Restraint

SPVC4003G2

Manufacturer Part #: PVC4003G2

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI C111
ASTM Specifications
ASTM A-536 65-45-12
AWWA Specifications
AWWA A-21.11
Application
C900 Pipe, HDPE Pipe, Plastic Pipe, PVC Pipe
Coating
Alkyd Enamel
Collection
StarGrip® Series 4000
End Connections
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
3 in
Inside Diameter
4-9/100 in
Origin
Global
Product Type
Joint Restraint
UL Listed
Yes
Weight
6
Width
7-57/100 in

Print

DOCUMENTS