Star Pipe Products

StarGrip® Series 4000 4 in. Mechanical Joint Ductile Iron Wedge Action Joint Restraint

Part #SPVCPK40G2  |  Manufacturer Part #PVCPK4004G2

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Torque limiting bolts to ensure proper installation
  • Offers 5o deflection on C900 pipe
  • Minimum safety factor of 2:1
  • Rated to the full pressure rating of the pipe
  • Fewer wedges results in quicker installation
  • Functional with HDPE pipe when a stiffener is installed prior to installation

Documents

Specifications

ANSI Specifications: ANSI C111

ASTM Specifications: ASTM A-536 65-45-12

AWWA Specifications: AWWA A-21.11

Application: C900 Pipe, HDPE Pipe, Plastic Pipe, PVC Pipe

Coating: Alkyd Enamel

Collection: StarGrip® Series 4000

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 4 in

Inside Diameter: 4-93/100 in

Material: Ductile Iron

Origin: Global

Product Type: Joint Restraint

UL Listed: Yes

Weight: 7

Width: 9 in