DESCRIPTION

  • Air-fuel ratio sensor
  • Built-in temperature controller and advanced diagnostics to simplify troubleshooting
  • Commercial grade durable copper heat exchanger
  • Complies with ultra-low NOx regulations
  • Freeze protection system
  • Overhead cut-off fuse

State Industries 10.0 GPM 199000 BTU Internal Tankless Water Heater

SGTS540IH

Fuel Type:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-1/4 in
End Connection 1
NPT
Energy Factor
0.95
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
23-5/8 in
Ignition System
Electronic Ignition
MBH
199
Maximum Pressure
150 psi
Power Source
Gas
Water Heater Type
Tankless
Width
17-3/4 in

Starting at
Call for Pricing
  • QUANTITY