DESCRIPTION

  • Category III stainless steel venting
  • ENERGY STAR® Qualified
  • Easy-link up to 4 units
  • Indoor type includes power cord
  • Indoor, outdoor and convertible types available
  • Low Nox emissions
  • Multi-link capable with controller (710 and 910 Models)
  • Power vent design
  • Remote included (110, 310 and 510 Models)

State Industries 10.0 GPM Tankless LP Exterior

SGTS510PELP

BTU:

SPECIFICATIONS

BTU
199000
CEC Compliant
For Sale in CA
Depth
8-1/2 in
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
LP Gas
Height
20-1/2 in
Ignition System
Pilot
Maximum Pressure
150 psi
Power Source
Gas
Volts
120V
Water Heater Type
Tankless
Width
13-4/5 in

Starting at
Call for Pricing
  • QUANTITY