DESCRIPTION

  • Commercial grade copper heat exchanger
  • Easy-link up to 4 units
  • Low NOx emissions
  • Power vent design

State Industries 10.0 GPM Tankless Natural Exterior

SGTS510NENG

BTU:

SPECIFICATIONS

BTU
199000
CEC Compliant
For Sale in CA
Depth
8-1/2 in
Energy Factor
0.91
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/2 in
Ignition System
Electronic Ignition
Power Source
Gas
Volts
120V
Water Heater Type
Exterior Tankless
Width
13-4/5 in

Starting at
Call for Pricing
  • QUANTITY