DESCRIPTION

  • 1/2" IPS or sweat connections
  • All controls located on top
  • Decorative style lever handle
  • Diverter spouts
  • Down-fired low Nox powered-burner design
  • Fully submerged, spiral shaped condensing heat exchanger
  • Integral Check Stops
  • Meets or Exceeds ASME/ANSI A112.18.1M
  • UPC/IAPMO listed
  • Zero clearance to combustibles

State Industries Ultra Force™ 100 gal. LP Gas Electric Water Heater

SSUF100250PEE

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
BTU
250000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
100 gal
Collection
Ultra Force™
Color Finish
White
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
76-1/2 in
Ignition System
Electronic Ignition
MBH
185
Material
Aluminum
Maximum Pressure
160 psi
Power Source
Electric, Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY