DESCRIPTION

  • All controls located on top
  • Down-fired low Nox powered-burner design
  • Fully submerged, spiral shaped condensing heat exchanger
  • Zero clearance to combustibles

State Industries Ultra Force™ 100 gal. Natural Gas Aluminum Water Heater

SSUF100250NEE

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
Ultra Force™
Color Finish
White
Diameter
27-3/4 in
Fuel Type
Natural Gas
Height
76-1/2 in
MBH
250
Material
Aluminum
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY