DESCRIPTION

  • ASME construction
  • All controls located on top
  • Down-fired low Nox powered-burner design
  • Fully submerged, spiral shaped condensing heat exchanger
  • Powered anode
  • Zero clearance to combustibles

State Industries Ultra Force™ 100 gal. Natural Gas Electric Water Heater

SSUF100150NEAE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
150000
CEC Compliant
For Sale in CA
Capacity
100 gal
Collection
Ultra Force™
Color Finish
White
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
75-1/2 in
Ignition System
Electronic Ignition
MBH
150
Maximum Pressure
160 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY