DESCRIPTION

State Industries Premier® 100 MBH Aluminum Direct Vent Natural Water Heater

SGP6YTPDTDUALAL

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
10000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
50 gal
Collection
Premier®
Diameter
22 in
Fuel Type
Natural Gas
Height
66-3/4 in
MBH
100
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY