DESCRIPTION

  • Advanced electronic control with large LCD display, precise temperature control, and advanced diagnostics is iCOMM compatible
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Combined vertical and horizontal runs that terminate through an outside wall and vents using PVC, CPVC or polypropylene piping
  • Condensing design is 96% efficient
  • Coregard anode rod has a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Design-certified by CSA International according to ANSI Z21.10.3 - CSA 4.3 standards
  • Energy Star qualified
  • Enhanced ultra-low NOx burner complies with SCAQMD Rule 1146.2 and other air quality management districts with similar requirements for NOx emissions of less than 14 ng/J or 20 ppm
  • Side mounted hot and cold recirculating taps allows Force™ 90+ to be installed as part of combination space heating/water heating applications
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle and it is positioned in the center of the tank for more even and efficient heat distribution

State Industries 100 MBH Direct Vent Commercial Water Heater

SSHE50100NEDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
100000
CEC Compliant
For Sale in CA
Capacity
50 gal
Color Finish
White
Depth
22 in
Diameter
22 in
End Connection 1
NPT
End Connections
NPT
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
66-3/4 in
Ignition System
Hot Surface Ignition
MBH
100
Maximum Pressure
150 psi
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
120V

Starting at
Call for Pricing
  • QUANTITY