DESCRIPTION

  • Advanced electronic control with large LCD display, precise temperature control, and advanced diagnostics is iCOMM compatible
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • Combined vertical and horizontal runs that terminate through an outside wall and vents using PVC, CPVC or polypropylene piping
  • Condensing design is 96% efficient
  • Coregard anode rod has a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
  • Design-certified by CSA International according to ANSI Z21.10.3 - CSA 4.3 standards
  • Energy Star qualified
  • Enhanced ultra-low NOx burner complies with SCAQMD Rule 1146.2 and other air quality management districts with similar requirements for NOx emissions of less than 14 ng/J or 20 ppm
  • Side mounted hot and cold recirculating taps allows Force™ 90+ to be installed as part of combination space heating/water heating applications
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle and it is positioned in the center of the tank for more even and efficient heat distribution

State Industries Force™ 100 MBH LP Gas Power Direct Vent Commercial Water Heater with Magnesium Anode Rod

SSHE50100PEDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
BTU
100000
CSA Certified
CSA 4.3
Capacity
50 gal
Collection
Force™
Depth
22 in
Diameter
22 in
Energy Star Compliant
Yes
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
66-3/4 in
MBH
100
Maximum Pressure
150 psi
Power Source
Gas
UL Listed
Yes
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY