DESCRIPTION

  • Gold plated elements with surface-mounted thermostats
  • Self cleaning with factory fusing

State Industries SandBlaster® 119 gal. 24 kW 480 V 3-Phase Aluminum Water Heater Simultaneously Wired

SCSB12024IFEB3N

Diameter:

SPECIFICATIONS

CEC Compliant
For Sale in CA
Capacity
119 gal
Collection
SandBlaster®
Color Finish
White
Diameter
35-1/2 in
Ignition System
Electronic Ignition
Material
Aluminum
Number Of Elements
6
Phase
Triple Phase
Power Source
Electric
Volts
480V
Water Heater Type
Upright
Watts
24

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY