• Cart

DESCRIPTION

  • 208, 240 and 480V single-phase and threephase delta which is convertible from three-phase to single-phase (in field) and vice versa (except208/54 kW) and 277V single-phase also available
  • Banks of heating elements (3 elements perbank) are energized according to adjustable(1 to 20°F) differential set points for each bank
  • Control system automatically lowers theOperating Set Point by a programmed valueduring user-defined time periods. Helps reduceoperating costs during unoccupied or off - peakdemand periods
  • Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing
  • Heavy-duty medium watt density elements haveincoloy sheathing and prewired leads: providesexcellent protection against oxidation andscaling
  • Immersion temperature control adjustablethrough a range of 90°F to 190°F
  • Meets the thermal efficiency and or standby lossrequirements of the U.S. Department of Energyand current edition of ASHRAE/IES 90.1
  • Plain English text and animated icons displaydetailed operational and diagnostic information.Fault or Alert messages appear if an operationalissue occurs
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Tank interior is coated with glass speciallydeveloped by State for water heater use

State Industries 119 gal Aluminum Water Heater

SCSB1206SFENCX3N

Capacity:

119 gal

SPECIFICATIONS

Application
Dishwashers
Automatic Shut-Off
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Coating
Enamel
Color Finish
White
Diameter
29-1/2 in
End Connection 1
NPT
End Connection 2
NPT
Energy Star Compliant
No
Height
62-1/4 in
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
160 psi
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Type
Upright
Watts
6

Print

  • QUANTITY

0 item(s) added to Cart Checkout Now