DESCRIPTION

  • Fusing protects all elements, thermostats, and internal wiring circuits against excess current flow
  • Gold plated elements with surface-mounted thermostats
  • Self cleaning feature reduces harmful sediment buildup
  • Simplified circuitry, color coded for ease of service

State Industries SandBlaster® 119 gal. Commercial Electric Water Heater

SCSB12018SFENCX3N

Capacity:

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
SandBlaster®
Color Finish
White
Diameter
29-1/2 in
End Connection 1
NPT
Height
62-1/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Upright
Watts
18

Starting at
Call for Pricing
  • QUANTITY