DESCRIPTION
- 100°F Rise (Gal/Hr): 148
- Gold plated elements
- Phase convertible
- Surface mounted thermostats
- With 100°F rise (Gal/Hr): 148
State Industries SandBlaster® 119 gal. Commercial Electric Water Heater
SCSB12036SFEX3N
Capacity:
SPECIFICATIONS
- ASME Specifications
- ASME A150
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 119 gal
- Collection
- SandBlaster®
- Color Finish
- White
- Diameter
- 29-1/2 in
- Height
- 62-1/4 in
- Ignition System
- Electronic Ignition
- Material
- Aluminum
- Phase
- Triple Phase
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 208V
- Water Heater Type
- Upright
- Watts
- 36
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday