119 gal Natural Gas Water Heater

Part #SSTX199N  |  Item #7360636  |  Manufacturer Part #100282562

$15,272.00 EACH

Fuel Type:

Natural Gas

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The TX1 condensing commercial integrated water heater combines tankless with a tank to deliver energy saving performance
  • Features include modulating burner, heat exchanger constructed of 316 grade stainless steel
  • 119 gallon storage tank is glass lined tank and has multiple anodes that protect the tank
  • Commercial grade components include 4.1 GPM pump, advanced electronic control, factory installed T&P and pressure relief valves
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 160 psi
  • Complies with lead free standards
  • 6 year limited heat exchanger and tank and 5 year limited parts warranty

Green

Documents

Specifications

AFUE: 96.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 199000

CARB OTC LEED Compliant: No

CSA Certified: CSA 4.3

Capacity: 119 gal

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

GSA Approved: No

Green: [Yes, Energy Star]

Height: 72 in

IAPMO Listed: Yes

MBH: 199

Material: Stainless Steel

Maximum Pressure: 160 psi

Maximum Temperature: 185

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Type: URG150T6N394475264

UL Listed: Yes

Vent Type: Direct Vent

Water Heater Capacity Range: Greater than 100 gal

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: State Industries 119 gal Natural Gas Water Heater /$15,272.00