DESCRIPTION

  • Electronic control provides precise temperature control
  • Flexible venting with 3" or 4" PVC, on 120-250 models and 4" or 6" PVC on 300-500 models
  • Up to 96% thermal efficiency iCOMM™ compatible and can be monitored from remote locations

State Industries Ultra Force™ 119 gal. Natural Gas Water Heater

SSUF130400NEE

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
BTU
39900
CSA Certified
CSA 4.3
Capacity
119 gal
Collection
Ultra Force™
Diameter
33-1/8 in
End Connection 1
NPT
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
39.9
Material
Aluminum
Maximum Pressure
160 psi
Water Heater Type
Upright

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS