1194 MBH Outdoor Condensing Natural Gas Tankless Water Heater

Part #SSCOCRS66B2BN  |  Item #7491647  |  Manufacturer Part #100282703

$35,778.00 EACH

Fuel Type:

Quantity

Added to your cart. View Cart
This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This commercial tankless free standing back to back rack system has a sturdy metal frame construction
  • Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Multiple design and installation configurations with up to 597,000 BTU on a single rack system
  • Able to link up to 20 heaters together with multi-link system
  • Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
  • Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
  • As the world's largest water heater manufacturer, we can easily integrate storage into the design
  • 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts

Green

Documents

Specifications

AMP: 13.5

ANSI Specifications: ANSI Z21.10.3 2013

Application: Commercial

BTU: 1194000

CEC Compliant: For Sale in CA

Condensing: Yes

Configuration: Horizontal

Emission: Low Nox

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: Yes

Flow Rate: 45.6 gpm

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 53-9/100 in

High Pressure: 150

Ignition System: Electric Spark

Indoor Outdoor: Outdoor

Installation Type: Freestanding

Length: 66 in

MBH: 1194

Material: [Copper, Metal, Plastic, Stainless Steel]

Material Type: [316L, ABS, CPVC, PVC]

NSF Certified: Yes

NSF Specifications: NSF 5

Power Source: Gas

Supply Pipe Connection: 3/4 in

Type: LIN123884

UL Listed: No

Uniform Energy Factor UEF : 0.95

Volts: 120V

Water Heater Type: Tankless

Width: 30-1/2 in