DESCRIPTION

State Industries Ultra Force™ 120 MBH Natural Gas Water Heater

SSUF60120NEAE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
60 gal
Collection
Ultra Force™
Diameter
27-3/4 in
End Connection 1
NPT
Fuel Type
Natural Gas
Height
55-1/2 in
Ignition System
Electronic Ignition
MBH
120
Material
Aluminum
Maximum Pressure
160 psi
Power Source
Gas
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS