DESCRIPTION

  • Vent size: 5"

State Industries 14.5 gpm Natural Gas I/E Tankless Water Heater

SGTS910NIENG

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
380000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-4/5 in
Energy Factor
0.8
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
25-3/10 in
Ignition System
Electronic Ignition
NSF Certified
Yes
Power Source
Gas
Volts
120V
Water Heater Type
Interior/Exterior Tankless
Width
24-4/5 in

Starting at
Call for Pricing
  • QUANTITY